6.3 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0406345

Cat #: H21806.3P

UPC: 079458905335

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
6.3 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

Overview

6.3 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458905335, H21806.3P, LFUH21806.3P

Specifications

Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Time Lag
Type: Fuse, Electronic
Speed: Time Lag
Standards: California Proposition 65