5 Amp, 250VAC, Glass, Time Lag (Slo-Blow)

Item #: 0406343

Cat #: H218005P

UPC: 079458904925

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

Overview

5 Amp, 250VAC, 218 Series, 5X20MM, Clip, Glass Fuses, Time Lag (Slo-Blow)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458904925, H218005P, LFUH218005P

Specifications

Amps: 5
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Speed: Time Lag
Amps: 5
Volts AC: 250
Speed: Time Lag
Type: Fuse, Electronic
Standards: California Proposition 65