Wall Mount Enclosure, NEMA 4/12, Concept Style, 16" x 12" x 6"
Item #: 0406179
Cat #: CSD16126LG
UPC: 783510158392
$ 559.08 EA
Company wide:
0
in stock
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 16 x 12 x 6 Inches, Material/Finish: Steel/Gray
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 16 x 12 x 6 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD16126LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510158392, CSD16126LG, HOFCSD16126LG
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 16 in |
| Width: | 12 in |
| Depth: | 6 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 12 in |
| Material: | Steel |
| Height: | 16 in |
| Depth: | 6 in |
| Mounting: | Wall |