40A, 120/ 240V, 1P, 2/4, ML Loadcenter, NEMA 3R

Item #: 0406146

Cat #: CH2L40RP

UPC: 782114190425

$ 216.93 EA
Company wide:
0 in stock
40 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 9.50", W: 4.50", D: 3.13"

Overview

40 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 9.50", W: 4.50", D: 3.13"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782114190425, CH2L40RP, CUTCH2L40RP

Specifications

Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 40
Type: Main Lug
Circuits: 4
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Phase: 1
Amps: 40
Circuits: 4
Mounting: Surface
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R