Cast Dev Box Sgl Gang 1/2 In

Item #: 0405998

Cat #: FSS150A

UPC: 781381352659

$ 80.88 EA
Company wide:
0 in stock
Documents & Guides
App Fss-1-50a 1g Al Fss Box

Overview

App Fss-1-50a 1g Al Fss Box
Also known as: 781381352659, FSS150A, APPFSS150A

Specifications

Gangs: 1
Material: Aluminum
Hub Diameter: 1/2 in
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1/2 in
Material: Aluminum
Number of Hubs: 2