APP MLDF423G2NBU 42W CF 1 CONE

Item #: 0405972

Cat #: MLDF423G2NBU

UPC: 781381877329

Company wide:
0 in stock
APP MLDF423G2NBU 42W CF 1 CON

Overview

APP MLDF423G2NBU 42W CF 1 CON

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381877329, MLDF423G2NBU, APPMLDF423G2NBU

Features & Benefits

  • Vertically oriented 19-inch equipment mounting creates a compact, wind-resistant cabinet
  • Integral solar shield reduces solar heat load
  • Right-side, solid gland plate can be removed and modified as needed
  • 6 RU Rack has square hole spacing per EIA universal standards; order cage nuts separately
  • ComLine Cabinets protect vertically mounted 19in rack equipment in telecommunications applications. This ComLine VM Cabinet, ECL603537VP item measures 600x350x375mm with a material of Aluminum colored Lt Gray.
  • 160-degree door opening with quick-release, retained hinge pins
  • Body and door ground studs for bonding and grounding
  • Foam-in-place seamless gasket for superior protection against dust and liquid ingress
  • Back is prepared with mounting provisions for standard panels
  • Mounts to poles or walls

Specifications

Wattage: 42
Light Technology: CFL
Wattage: 42
Light Technology: CFL