275A, 48 VDC, Automotive Fuses

Item #: 0405952

Cat #: CNN275

UPC: 079458009057

$ 184.80 EA
Company wide:
0 in stock
Documents & Guides
275 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

275 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009057, CNN275, LFUCNN275

Specifications

Volts DC: 48
Amps: 275
Speed: Very Fast Acting
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Volts DC: 48
Speed: Very Fast Acting
Mounting: Bolt In
Amps: 275
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA