Wall Air Conditioning Unit, 36K BTU

Item #: 0405950

Cat #: CS-KS30NKU

UPC:

Company wide:
0 in stock
Documents & Guides
Air Conditioning Unit, Wall Mounted, 36,000 BTU Capacity

Overview

Air Conditioning Unit, Wall Mounted, 36,000 BTU Capacity
Also known as: CS-KS30NKU, PHVCSKS30NKU

Specifications

Volts AC: 230, 208
CFM: 630
BTU: 30600
Volts AC: 230, 208
BTU: 30600
CFM: 630