APP MLDF262P5NBU 26W CF CONE MT TYP

Item #: 0405946

Cat #: MLDF262P5NBU

UPC: 781381877701

Company wide:
0 in stock
Documents & Guides
APP MLDF262P5NBU 26W CF CONE

Overview

APP MLDF262P5NBU 26W CF CONE

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381877701, MLDF262P5NBU, APPMLDF262P5NBU

Specifications

Wattage: 26
Light Technology: CFL
Wattage: 26
Light Technology: CFL