APP MLDF262G2NBU 26W CF CONE MT

Item #: 0405942

Cat #: MLDF262G2NBU

UPC: 781381877220

Company wide:
0 in stock

Overview

APP MLDF262G2NBU 26W CF CONE

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381877220, MLDF262G2NBU, APPMLDF262G2NBU

Specifications

Wattage: 26
Light Technology: CFL
Wattage: 26
Light Technology: CFL