FUSE 700A 690V 1BN/50 AR UC

Item #: 0405864

Cat #: 170M4417

UPC: 051712258760

$ 971.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 700A, 200 kAIC, None, Fuse, Class aR, Flush

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 700A, 200 kAIC, None, Fuse, Class aR, Flush

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712258760, 170M4417, BUS170M4417

Specifications

Mounting: Flush
Amps: 700
Type: Square Body, Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body, Square
Amps: 700
Interrupt Rating DC: 200