FUSE 630A 1000V 3TN/110 AR UR

Item #: 0405858

Cat #: 170M8635

UPC: 051712604376

$ 1078.90 EA
Company wide:
0 in stock

Overview

FUSE 630A 1000V 3TN/110 AR UR
Also known as: 051712604376, 170M8635, BUS170M8635

Specifications

Type: Square Body
Type: Square Body