Dryer Exhaust Booster

Item #: 0405747

Cat #: DBF110

UPC: 650737121105

Company wide:
0 in stock
Dryer Exhaust Fan, 0.54 Amp, 120 Volt, 64.8W, Thermoplastic

Overview

Dryer Exhaust Fan, 0.54 Amp, 120 Volt, 64.8W, Thermoplastic
Also known as: 650737121105, DBF110, FNTDBF110

Specifications

Volts AC: 120
Color: White
Wattage: 64.800
Volts AC: 120
Wattage: 64.800
Color: White