ETN NGH308036E Series G, NG-frame M

Item #: 0405576

Cat #: NGH308036E

UPC: 786685379203

$ 40820.84 EA
Company wide:
0 in stock

Overview

EATON NG BREAKER 800A
Also known as: 786685379203, NGH308036E, CUTNGH308036E

Specifications

Length: 5.500 in
Length: 5.500 in