Core Series 50mm Tower Light Indicator

Item #: 0405552

Cat #: TL50GYRAQ+B1609

UPC:

Company wide:
0 in stock
Documents & Guides
TL50 LED Tower Light: 3-Color Audible Indicator, Voltage: 18-30Vdc or 24V ac; Environmental Rating: IP50, Input: Bimodal; Colors: Green Yellow Red, Euro-Style Quick-Disconnect Connector, ABS Housing

Overview

TL50 LED Tower Light: 3-Color Audible Indicator, Voltage: 18-30Vdc or 24V ac; Environmental Rating: IP50, Input: Bimodal; Colors: Green Yellow Red, Euro-Style Quick-Disconnect Connector, ABS Housing
Also known as: TL50GYRAQ+B1609, BANTL50GYRAQ

Specifications

Volts AC: 24
Volts DC Range: 18 - 30
Volts AC: 24
Volts DC Range: 18 - 30