
Breaker, Plug-In, 125A, 240VAC, 2P, 1PH, Thermal Magnetic, 10kAIC
Item #: 0405459
Cat #: UQFP-125
UPC: 784572146501
$ 450.99 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Plug-In, 125 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC
Overview
Breaker, Plug-In, 125 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC
Also known as: 784572146501, UQFP-125, MLBUQFP125
Specifications
| Poles: | 2 |
| Amps: | 125 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 125 |
| Standards: | California Proposition 65 |