Breaker, 25A, 3P, 240V, 10 kAIC

Item #: 0405403

Cat #: BR325

UPC: 786676000093

$ 165.72 EA
Company wide:
6 in stock
25 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

Overview

25 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.
Also known as: 786676000093, BR325, CUTBR325

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 25
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR