B&d Dw5437b25 Drill Bit,dewalt,rock

Item #: 0405310

Cat #: DW5437B25

UPC: 028874254374

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/2 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In

Overview

Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/2 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In

These DeWALT SDS-Plus® 2-cutter drill bits have a strong tapered core to help resist flute breaks, especially when drilling deep holes. For optimal drilling speeds, the two-stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide-cutting edges deliver clean, round holes for secure anchor installation.

Also known as: 028874254374, DW5437B25, DEWDW5437B25

Features & Benefits

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Four flute design cleans debris out for fast, efficient drilling
  • Bulk packs of 25 available for the most common sizes
  • For use with electric or cordless rotary hammers

Specifications

Diameter: 1/2 in
Length: 6 in , 4 in
Type: SDS Bit
Material: Carbide Tipped
Diameter: 1/2 in
Type: SDS Bit
Length: 6 in , 4 in
Material: Carbide Tipped