APP MLAF262G2GBU 26W CF PEND MT W/G

Item #: 0405279

Cat #: MLAF262G2GBU

UPC: 781381876698

Call for price
Company wide:
0 in stock

Overview

APP MLAF262G2GBU 26W CF PEND

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381876698, MLAF262G2GBU, APPMLAF262G2GBU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent