APP LPWBP1775RMT MMII 175W PSMH MT

Item #: 0405278

Cat #: LPWBP1775RMT

UPC: 781381176446

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1775RMT MMII 175W PS

Overview

APP LPWBP1775RMT MMII 175W PS
Also known as: 781381176446, LPWBP1775RMT, APPLPWBP1775RMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID