APP LPWBP1775G480 MMII 175W PSMH 48

Item #: 0405272

Cat #: LPWBP1775G480

UPC: 781381195379

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1775G480 MMII 175W P

Overview

APP LPWBP1775G480 MMII 175W P
Also known as: 781381195379, LPWBP1775G480, APPLPWBP1775G480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID