APP LPWBP1775480 MMII 175W PSMH 480

Item #: 0405271

Cat #: LPWBP1775480

UPC: 781381175821

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1775480 MMII 175W PS

Overview

APP LPWBP1775480 MMII 175W PS
Also known as: 781381175821, LPWBP1775480, APPLPWBP1775480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID