APP LPWBP1710RMT MMII 175W PSMH MT

Item #: 0405269

Cat #: LPWBP1710RMT

UPC: 781381176453

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1710RMT MMII 175W PS

Overview

APP LPWBP1710RMT MMII 175W PS
Also known as: 781381176453, LPWBP1710RMT, APPLPWBP1710RMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID