APP LPWBP1710R480 MMII 175W PSMH 48

Item #: 0405268

Cat #: LPWBP1710R480

UPC: 781381176514

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1710R480 MMII 175W P

Overview

APP LPWBP1710R480 MMII 175W P
Also known as: 781381176514, LPWBP1710R480, APPLPWBP1710R480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID