APP LPWBP1710MT MMII 175W PSMH MT 6

Item #: 0405267

Cat #: LPWBP1710MT

UPC: 781381175814

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1710MT MMII 175W PSM

Overview

APP LPWBP1710MT MMII 175W PSM
Also known as: 781381175814, LPWBP1710MT, APPLPWBP1710MT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID