APP LPWBP1710JMT MMII 175W PSMH MT

Item #: 0405266

Cat #: LPWBP1710JMT

UPC: 781381176095

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1710JMT MMII 175W PS

Overview

APP LPWBP1710JMT MMII 175W PS
Also known as: 781381176095, LPWBP1710JMT, APPLPWBP1710JMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID