APP LPWBP1710J480 MMII 175W PSMH 48

Item #: 0405265

Cat #: LPWBP1710J480

UPC: 781381176118

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1710J480 MMII 175W P

Overview

APP LPWBP1710J480 MMII 175W P
Also known as: 781381176118, LPWBP1710J480, APPLPWBP1710J480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID