APP LPWBP1710480 MMII 175W PSMH 480

Item #: 0405264

Cat #: LPWBP1710480

UPC: 781381175838

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBP1710480 MMII 175W PS

Overview

APP LPWBP1710480 MMII 175W PS
Also known as: 781381175838, LPWBP1710480, APPLPWBP1710480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID