APP LPWBL7075GP MMII 70W HPS

Item #: 0405251

Cat #: LPWBL7075GP

UPC: 781381189897

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBL7075GP MMII 70W HPS

Overview

APP LPWBL7075GP MMII 70W HPS
Also known as: 781381189897, LPWBL7075GP, APPLPWBL7075GP

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID