APP LPWBL7075G-MT MM II 70W HPS WAL

Item #: 0405247

Cat #: LPWBL7075GMT

UPC: 781381280266

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBL7075GMT MM II 70W HP

Overview

APP LPWBL7075GMT MM II 70W HP
Also known as: 781381280266, LPWBL7075GMT, APPLPWBL7075GMT

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID