Intermediate Spacer, 4" x 3", Non-Metallic

Item #: 0405227

Cat #: 5336024

UPC: 088700538863

$ 5.77 EA
Company wide:
90 in stock
Intermediate Spacer for Conduit Separation, 4 inch X 3 inch, Material: Non-Metallic

Overview

Intermediate Spacer for Conduit Separation, 4 inch X 3 inch, Material: Non-Metallic

CANTEX® is a leading producer of PVC products, with eight manufacturing facilities located strategically from east to west across the country. These facilities feature some of the most modern production equipment and advanced process technology found anywhere in the industry. Production facilities include extrusion, injection molding and fabrication processes to produce the broad lines of PVC Products which serve the power, utility, building construction and communications markets.

Also known as: 088700538863, 5336024, CTX5336024

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in