
$ 1.51 EA
Company wide:
2,451
in stock
Documents & Guides
Press On Plate for wood or metal studs. Hole size 3/16". Dimensions: 3-1/8" x 1-1/2". Standard Package Quantity: 100.
Overview
Press On Plate for wood or metal studs. Hole size 3/16". Dimensions: 3-1/8" x 1-1/2". Standard Package Quantity: 100.
Protects electrical and mechanical installation through studs For wood and metal studs Press-on installation No tools required Breakable tabs permit multiple plates to be ganged together Holes on legs and surface of plate are provided to secure with nail or screw
Also known as: 782856344797, 304B2, CDY304B2, nail plates
Features & Benefits
- Protects electrical and mechanical installation through studs
- For wood and metal studs
- Press-on installation
- No tools required
- Breakable tabs permit multiple plates to be ganged together
- Holes on legs and surface of plate are provided to secure with nail or screw
Specifications
| Width: | 1 1/2 in |
| Length: | 3 1/8 in |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Width: | 1 1/2 in |
| Material: | Steel |
| Length: | 3 1/8 in |
| Standards: | Build America Buy America Compliant |