APP LPWBL1075J2MT 100W HPS IE

Item #: 0405183

Cat #: LPWBL1075J2MT

UPC: 781381004480

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBL1075J2MT 100W HPS IE

Overview

APP LPWBL1075J2MT 100W HPS IE
Also known as: 781381004480, LPWBL1075J2MT, APPLPWBL1075J2MT

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID