APP LPWBL1075GGP MMII 100W HP

Item #: 0405179

Cat #: LPWBL1075GGP

UPC: 781381211529

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPWBL1075GGP MMII 100W HP

Overview

APP LPWBL1075GGP MMII 100W HP
Also known as: 781381211529, LPWBL1075GGP, APPLPWBL1075GGP

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID