APP LPSP17150RMT MMII 175W PSMH MT

Item #: 0405164

Cat #: LPSP17150RMT

UPC: 781381176552

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17150RMT MMII 175W PS

Overview

APP LPSP17150RMT MMII 175W PS
Also known as: 781381176552, LPSP17150RMT, APPLPSP17150RMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID