APP LPSP17150R480 MMII 175W PSMH 48

Item #: 0405163

Cat #: LPSP17150R480

UPC: 781381176576

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17150R480 MMII 175W P

Overview

APP LPSP17150R480 MMII 175W P
Also known as: 781381176576, LPSP17150R480, APPLPSP17150R480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID