APP LPSP17150JMT MMII 175W PSMH 480

Item #: 0405161

Cat #: LPSP17150JMT

UPC: 781381176132

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17150JMT MMII 175W PS

Overview

APP LPSP17150JMT MMII 175W PS
Also known as: 781381176132, LPSP17150JMT, APPLPSP17150JMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID