APP LPSP17150GMT MMII 175W PSMH MT

Item #: 0405159

Cat #: LPSP17150GMT

UPC: 781381218719

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17150GMT MMII 175W PS

Overview

APP LPSP17150GMT MMII 175W PS
Also known as: 781381218719, LPSP17150GMT, APPLPSP17150GMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID