APP LPSP17150G480 MMII 175W PSMH 48

Item #: 0405157

Cat #: LPSP17150G480

UPC: 781381194730

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17150G480 MMII 175W P

Overview

APP LPSP17150G480 MMII 175W P
Also known as: 781381194730, LPSP17150G480, APPLPSP17150G480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID