APP LPSP17150480 MMII 175W PSMH 480

Item #: 0405156

Cat #: LPSP17150480

UPC: 781381175517

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17150480 MMII 175W PS

Overview

APP LPSP17150480 MMII 175W PS
Also known as: 781381175517, LPSP17150480, APPLPSP17150480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID