APP LPSP17125RMT MMII 175W PSMH MT

Item #: 0405155

Cat #: LPSP17125RMT

UPC: 781381176545

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17125RMT MMII 175W PS

Overview

APP LPSP17125RMT MMII 175W PS
Also known as: 781381176545, LPSP17125RMT, APPLPSP17125RMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID