APP LPSP17125R480 MMII 175W PSMH 48

Item #: 0405154

Cat #: LPSP17125R480

UPC: 781381176569

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17125R480 MMII 175W P

Overview

APP LPSP17125R480 MMII 175W P
Also known as: 781381176569, LPSP17125R480, APPLPSP17125R480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID