APP LPSP17125MT MMII 175W PSMH MT

Item #: 0405153

Cat #: LPSP17125MT

UPC: 781381175920

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17125MT MMII 175W PSMH MT 60 HZ

Overview

APP LPSP17125MT MMII 175W PSMH MT 60 HZ
Also known as: 781381175920, LPSP17125MT, APPLPSP17125MT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID