APP LPSP17125JMT MMII 175W PSMH MT

Item #: 0405152

Cat #: LPSP17125JMT

UPC: 781381176125

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17125JMT MMII 175W PS

Overview

APP LPSP17125JMT MMII 175W PS
Also known as: 781381176125, LPSP17125JMT, APPLPSP17125JMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID