This product has been discontinued.

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, AFCI
Item #: 0405150
Cat #: CH120AF
UPC: 782114231487
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC
Overview
20 Amp, 1-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC
Also known as: 782114231487, CH120AF, CUTCH120AF
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Type: | Pigtail Neutral |
| Family / Style: | CH |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Type: | Pigtail Neutral |