APP LPSP17125480 MMII 175W PSMH 480

Item #: 0405147

Cat #: LPSP17125480

UPC: 781381175623

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSP17125480 MMII 175W PS

Overview

APP LPSP17125480 MMII 175W PS
Also known as: 781381175623, LPSP17125480, APPLPSP17125480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID