This product has been discontinued.

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, AFCI
Item #: 0405146
Cat #: CH115AF
UPC: 782114231470
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 1-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Also known as: 782114231470, CH115AF, CUTCH115AF
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |