RENEWAL PART - 100A/3P & 6P FUSIBLE BASE 250V-600V

Item #: 0405139

Cat #: 70-7758-21

UPC: 782113407371

$ 241.46 EA
Company wide:
0 in stock
Documents & Guides
RENEWAL PART - 100A/3P & 6P FUSIBLE BASE 250V-600V

Overview

RENEWAL PART - 100A/3P & 6P FUSIBLE BASE 250V-600V
Also known as: 782113407371, 70-7758-21, CUT70775821

Specifications

Poles: 3, 6
Mounting: Device
Amps: 100
Volts AC: 250, 600
Poles: 3, 6
Amps: 100
Mounting: Device
Volts AC: 250, 600