APP LPSL10125J2MT 100W HPS 11

Item #: 0405051

Cat #: LPSL10125J2MT

UPC: 781381004565

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPSL10125J2MT 100W HPS 11

Overview

APP LPSL10125J2MT 100W HPS 11
Also known as: 781381004565, LPSL10125J2MT, APPLPSL10125J2MT

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID