APP LPCP1775RMT MMII 175W PSMH MT 6

Item #: 0405030

Cat #: LPCP1775RMT

UPC: 781381176323

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1775RMT MMII 175W PSM

Overview

APP LPCP1775RMT MMII 175W PSM
Also known as: 781381176323, LPCP1775RMT, APPLPCP1775RMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID